Solar Module, 435W, 108 Cell

Item #: 2542533

Cat #: Q.TRON-BLK-M-G2-435

UPC:

Solar Module, 435W, 108 Cell
Sign In or Register to view pricing and more.

No associated products found.

Overview

Solar Module, 435W, 108 Cell
Q.TRON is Qcells’ latest TOPCon N-type module, incorporating cutting-edge and proprietary, Q.ANTUM NEO Technology. With a high efficiency of up to 22.5% and yields of up to 440Wp, Q.TRON is a suitable solution for limited spaces. The module is also backed by a 25-year product and performance warranty that guarantees at least 90.58% of nominal power up to 25 years. Proudly assembled in the USA, Q.TRON delivers exceptional quality and dependability that you can rely on.
Also known as: Q.TRON-BLK-M-G2-435

Specifications

Color: Black
Wattage: 435
Number of Cells: 108
Color: Black
Number of Cells: 108
Wattage: 435

Customer Reviews

No reviews for this product
(0)