30a Recpt 2ps1 Scr/sprg Cvrs

Item #: 254194

Cat #: ADR3022

UPC: 781381186322

Sign In or Register to view pricing and more.

Overview

App Adr3022 30a Recpt 2ps1 Sc
Powertite Grounding Style 1 Receptacle, Number Of Poles: 2, Number Of Wires: 2,Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Co poxy Powder Coat,Dimensions: 3.38 IN Width X 3.38 IN Height X 3.19 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSACertified: 065179; NEMA FB11, For ACP3022BC Metallic Clamping Ring Plug
Also known as: 781381186322, ADR3022

Specifications

Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)