N Series FG Enclosure, 3R, 48x36x12

Item #: 254189

Cat #: N483612RT

UPC: 785928222078

Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 48" x 36" x 12", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 48" x 36" x 12", Material/Finish: Fiberglass/Gray
The Stahlin Control Tower Series was designed for use in larger industrial control systems and machine tool control panels and are well wuited for both indoor and outdoor environments. These larger seze wall mount or freestanding enclosuresare designed f
Also known as: 785928222078, N483612RT

Specifications

Size: 48 x 36 x 12 in
Color: Gray
Height: 48 in
Material: Fiberglass
Width: 36 in
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Size: 48 x 36 x 12 in
Height: 48 in
Width: 36 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Fiberglass
Depth: 12 in

Customer Reviews

No reviews for this product
(0)