100amp Recept 2w 3p S2-rs

Item #: 254160

Cat #: ADR1023RS

UPC: 781381711418

Sign In or Register to view pricing and more.

Overview

App Adr1023rs 100amp Recept 2
Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2,Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: C poxy Powder Coat, Dimensions: 4-1/4 IN Width X 4-1/4 IN Height X 5.50 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1;CSA Certified: 065179; NEMA FB11, For ACP1023CD Clamping Ring Plug
Also known as: 781381711418, ADR1023RS

Specifications

Poles: 3
Amps: 100
Phase: 1
Poles: 3
Phase: 1
Amps: 100

Customer Reviews

No reviews for this product
(0)