Wall Mount Enclosure

Item #: 25416

Cat #: WS242008SS

UPC: 783510131135

Sign In or Register to view pricing and more.
Documents & Guides
Wall-mount Type 4x Enclosure, Bulletin Ws1 (watershed Wall-mount Enclosures), Size/dims: 24.00x20.00x8.00, Material/finish: Ss Type 304

Overview

Wall-mount Type 4x Enclosure, Bulletin Ws1 (watershed Wall-mount Enclosures), Size/dims: 24.00x20.00x8.00, Material/finish: Ss Type 304
Specifically designed for use in sanitary washdown production environments, particularly food and beverage manufacturing. Hoffman WATERSHED Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff.
Also known as: 783510131135, WS242008SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Wall
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)