Pin & Sleeve Receptacle, 100 Amp, 3-Pole, 2-Wire, 250V DC, NEMA 4X.

Item #: 254151

Cat #: ADR1023

UPC: 781381186278

100 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 2-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 2-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2,Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Cop oxy Powder Coat,Dimensions: 4-1/4 IN Width X 4-1/4 IN Height X 5.50 IN Depth, Standard: UL 1682,UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSACertified: 065179; NEMA FB11, For ACP1023CD Clamping Ring Plug
Also known as: 781381186278, ADR1023

Specifications

Type: Receptacle
Poles: 3
Color: Metallic
Amps: 100
Volts AC: 600
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Type: Receptacle
Color: Metallic
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Poles: 3
Amps: 100
Material: Aluminum

Customer Reviews

No reviews for this product
(0)