Comb. Wallplate, 2-Gang, Duplex/Decora, Nylon, Ivory, Standard

Item #: 25414

Cat #: 80746-I

UPC: 078477978801

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Moun - Ivory.

Overview

2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Moun - Ivory.
Leviton® Decora® designer wallplates - available in a wide spectrum of colors and styles - can add subtle elegance to any home. You can go modern with Decora® Plus screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton® decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wallcoverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477978801, 80746-I

Specifications

Type: Combination Plate, GFCI, Duplex, Decora
Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: Ivory
Type: Combination Plate, GFCI, Duplex, Decora
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 2
Size: Standard
Color: Ivory

Customer Reviews

No reviews for this product
(0)