This product may not be available in all locations.
3
more
Disconnect Switch, Non-Fusible, 60A, 3P, 600VAC, Heavy Duty
Item #: 25412
Cat #: HU362DS
UPC: 78590102368
Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel
Overview
Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel
Also known as: 78590102368, HU362DS
Specifications
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
Amps: | 60 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts DC: | 600 |
Material: | Stainless Steel |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)