Diamondshield CC FG Enclosure, PL, 8x6x4

Item #: 254115

Cat #: DSCC80604HPL

UPC: 785928906732

Sign In or Register to view pricing and more.
Documents & Guides
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Pull Latches, Size/Dims: 8" x 6" x 4", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Pull Latches, Size/Dims: 8" x 6" x 4", Material/Finish: Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928906732, DSCC80604HPL

Specifications

Size: 8 x 6 x 4 in
Depth: 4 in
Color: Gray
Material: Fiberglass
Height: 8 in
Width: 6 in
Size: 8 x 6 x 4 in
Color: Gray
Height: 8 in
Depth: 4 in
Material: Fiberglass
Width: 6 in

Customer Reviews

No reviews for this product
(0)