Diamondshield CC FG Enclosure, PL, 14x12x8

Item #: 254097

Cat #: DSCC141208HPL

UPC: 785928908231

Sign In or Register to view pricing and more.
Documents & Guides
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Pull Latches, Size/Dims: 14" x 12" x 8", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Pull Latches, Size/Dims: 14" x 12" x 8", Material/Finish: Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928908231, DSCC141208HPL

Specifications

Width: 12 in
Depth: 8 in
Color: Gray
Size: 14 x 12 x 8 in
Material: Fiberglass
Height: 14 in
Width: 12 in
Color: Gray
Material: Fiberglass
Depth: 8 in
Size: 14 x 12 x 8 in
Height: 14 in

Customer Reviews

No reviews for this product
(0)