
Locknut, Type: Bonding, 3", Steel/Zinc
Item #: 25408
Cat #: GL300
UPC: 781381436359
Documents & Guides
Bonding Locknut. Size: 3". Material: Zinc Plated Steel. Package Quantity: 100.
Sign In or Register to view pricing and more.
Overview
Bonding Locknut. Size: 3". Material: Zinc Plated Steel. Package Quantity: 100.
Appleton™ and O-Z/Gedney™ rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles
Also known as: 781381436359, GL300
Specifications
Diameter: | 3 in |
Material: | Steel |
Finish: | Zinc |
Diameter: | 3 in |
Finish: | Zinc |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)