LED Adjustable 5CCT Gimbal Downlight

Item #: 2540111

Cat #: AVD6S-5CCT-WH

UPC: 714176037660

Sign In or Register to view pricing and more.
Documents & Guides
LED Adjustable 5CCT Gimbal Downlight, Retrofit for 6" Cans: Line Voltage: 120V, Watts: 15, Lumens: 1230-1300 (depending on color selected), Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Finish: White. Life: 50,000 Hours, Dimming: TRIAC / CL / ELV (10 - 100%) • ENERGY STAR Certified, JA8 Compliant, cETLus Wet Location Listed. p/n: AVD6S-5CCT-WH

Overview

LED Adjustable 5CCT Gimbal Downlight, Retrofit for 6" Cans: Line Voltage: 120V, Watts: 15, Lumens: 1230-1300 (depending on color selected), Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Finish: White. Life: 50,000 Hours, Dimming: TRIAC / CL / ELV (10 - 100%) • ENERGY STAR Certified, JA8 Compliant, cETLus Wet Location Listed. p/n: AVD6S-5CCT-WH
The Avail Retrofit series recessed downlights offer an easy and costeffective way to upgrade your existing recessed housings to LED. The Avail Select series further enhances convenience with its 5-in-1 selectable color temperature settings, allowing you to choose from a warm 2700K to a bright 5000K daylight. Easily adjust the color temperature to your preference now and adapt to future changes with ease.
Also known as: 714176037660, AVD6S-5CCT-WH

Specifications

Lumens: 1250, 1300, 1230
Volts AC: 120
Wattage: 15
Color: White
Color Rendering Index (CRI): 90
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1250, 1300, 1230
Wattage: 15
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color: White
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)