LED Adjustable 5CCT Downlight - 5/6"

Item #: 2540107

Cat #: AVD56-5CCT-DB

UPC: 714176037646

Sign In or Register to view pricing and more.
Documents & Guides
LED Adjustable 5CCT Downlight, Smooth Wall Retrofit for 5/6" Cans: Line Voltage: 120V, Watts: 15, Lumens: 1240-1400 (depending on color selected), Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Finish: Dark Bronze. Life: 50,000 Hours, Dimming: TRIAC / CL / ELV (10 - 100%) • ENERGY STAR Certified, JA8 Compliant, cETLus Wet Location Listed. p/n: AVD56-5CCT-DB

Overview

LED Adjustable 5CCT Downlight, Smooth Wall Retrofit for 5/6" Cans: Line Voltage: 120V, Watts: 15, Lumens: 1240-1400 (depending on color selected), Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Finish: Dark Bronze. Life: 50,000 Hours, Dimming: TRIAC / CL / ELV (10 - 100%) • ENERGY STAR Certified, JA8 Compliant, cETLus Wet Location Listed. p/n: AVD56-5CCT-DB
The Avail Retrofit series recessed downlights offer an easy and costeffective way to upgrade your existing recessed housings to LED. The Avail Select series further enhances convenience with its 5-in-1 selectable color temperature settings, allowing you to choose from a warm 2700K to a bright 5000K daylight. Easily adjust the color temperature to your preference now and adapt to future changes with ease.
Also known as: 714176037646, AVD56-5CCT-DB

Specifications

Color: Dark Bronze
Lumens: 1280, 1400, 1240, 1270
Volts AC: 120
Wattage: 15
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color: Dark Bronze
Volts AC: 120
Diameter: 5 in, 6 in
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1280, 1400, 1240, 1270
Wattage: 15
Color Rendering Index (CRI): 90
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)