LED Adjustable 5CCT Downlight - 4"

Item #: 2540103

Cat #: AVD4-5CCT-DB

UPC: 714176037608

Sign In or Register to view pricing and more.
Documents & Guides
LED Adjustable 5CCT Downlight, Smooth Wall Retrofit for 4" Cans: Line Voltage: 120V, Watts: 10, Lumens: 825-860 (depending on color selected), Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Finish: Dark Bronze. Life: 50,000 Hours, Dimming: TRIAC / CL / ELV (10 - 100%) • ENERGY STAR Certified, JA8 Compliant, cETLus Wet Location Listed. p/n: AVD4-5CCT-DB

Overview

LED Adjustable 5CCT Downlight, Smooth Wall Retrofit for 4" Cans: Line Voltage: 120V, Watts: 10, Lumens: 825-860 (depending on color selected), Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Finish: Dark Bronze. Life: 50,000 Hours, Dimming: TRIAC / CL / ELV (10 - 100%) • ENERGY STAR Certified, JA8 Compliant, cETLus Wet Location Listed. p/n: AVD4-5CCT-DB
The Avail Retrofit series recessed downlights offer an easy and costeffective way to upgrade your existing recessed housings to LED. The Avail Select series further enhances convenience with its 5-in-1 selectable color temperature settings, allowing you to choose from a warm 2700K to a bright 5000K daylight. Easily adjust the color temperature to your preference now and adapt to future changes with ease.
Also known as: 714176037608, AVD4-5CCT-DB

Specifications

Wattage: 10
Lumens: 825, 830, 860
Color: Dark Bronze
Volts AC: 120
Color Rendering Index (CRI): 90
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 10
Color: Dark Bronze
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 825, 830, 860
Volts AC: 120
Diameter: 4 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)