![LED Adjustable 5CCT Downlight - 4" LED Adjustable 5CCT Downlight - 4"](https://rexel-cdn.com/products/avd4b-5cctspecsheetaml-availselect.jpg?i=FB825EAB-2062-49C6-8DBA-38D02FC4E1FC&f=420)
LED Adjustable 5CCT Downlight - 4"
Item #: 2540102
Cat #: AVD4B-5CCT-WH
UPC: 714176037592
Sign In or Register to view pricing and more.
Documents & Guides
LED Adjustable 5CCT Downlight, Baffle Wall Retrofit for 4" Cans: Line Voltage: 120V, Watts: 10, Lumens: 830-920 (depending on color selected), Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Finish: White Trim. Life: 50,000 Hours, Dimming: TRIAC / CL / ELV (10 - 100%) • ENERGY STAR Certified, JA8 Compliant, cETLus Wet Location Listed. p/n: AVD4B-5CCT-WH
Overview
LED Adjustable 5CCT Downlight, Baffle Wall Retrofit for 4" Cans: Line Voltage: 120V, Watts: 10, Lumens: 830-920 (depending on color selected), Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Finish: White Trim. Life: 50,000 Hours, Dimming: TRIAC / CL / ELV (10 - 100%) • ENERGY STAR Certified, JA8 Compliant, cETLus Wet Location Listed. p/n: AVD4B-5CCT-WH
The Avail Retrofit series recessed downlights offer an easy and costeffective way to upgrade your existing recessed housings to LED. The Avail Select series further enhances convenience with its 5-in-1 selectable color temperature settings, allowing you to choose from a warm 2700K to a bright 5000K daylight. Easily adjust the color temperature to your preference now and adapt to future changes with ease.
Also known as: 714176037592, AVD4B-5CCT-WH
Specifications
Wattage: | 10 |
Lumens: | 830, 870, 920 |
Volts AC: | 120 |
Color: | White |
Color Rendering Index (CRI): | 90 |
Diameter: | 4 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
Wattage: | 10 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
Lumens: | 830, 870, 920 |
Color: | White |
Diameter: | 4 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)