Diamondshield FG Enclosure, Hinged Screw Cover, Fiberglass/Gray

Item #: 253992

Cat #: DSCC121006HW

UPC: 785928907517

Sign In or Register to view pricing and more.
Documents & Guides
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Cover Screws, Size/Dims: 12" x 10" x 6", Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Cover Screws, Size/Dims: 12" x 10" x 6", Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928907517, DSCC121006HW

Specifications

Height: 12 in
Depth: 6 in
Color: Gray
Size: 12 x 10 x 6 in
Material: Fiberglass
Width: 10 in
Height: 12 in
Color: Gray
Material: Fiberglass
Depth: 6 in
Size: 12 x 10 x 6 in
Width: 10 in

Customer Reviews

No reviews for this product
(0)