30x24x8

Item #: 25398

Cat #: WS302408SS

UPC: 783510131142

Documents & Guides
WaterShed, Type 4X, 30.00x24.00x8.00, SS Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

WaterShed, Type 4X, 30.00x24.00x8.00, SS Type 304
Specifically designed for use in sanitary washdown production environments, particularly food and beverage manufacturing. Hoffman WATERSHED Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff.
Also known as: 783510131142, WS302408SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Width: 24 in
Height: 30 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Height: 30 in
Mounting: Surface
Width: 24 in
Depth: 8 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)