Selectable 5CCT Remodel Downlight - 6"

Item #: 2539533

Cat #: AVDRE6-5CCT-WH

UPC: 714176040929

Documents & Guides
LED Selectable 5CCT Remodel Downlight: 6", Line Voltage: 120V, Watts: 15, Lumens: 1100-1280 (depending on color selected), Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Finish: White. Life: 50,000 Hours, Dimming: TRIAC / CL / ELV (10 - 100%) • ENERGY STAR Certified, JA8 Compliant, Type IC; cETLus Listed - Wet Location. p/n: AVDRE6-5CCT-WH
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Selectable 5CCT Remodel Downlight: 6", Line Voltage: 120V, Watts: 15, Lumens: 1100-1280 (depending on color selected), Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Finish: White. Life: 50,000 Hours, Dimming: TRIAC / CL / ELV (10 - 100%) • ENERGY STAR Certified, JA8 Compliant, Type IC; cETLus Listed - Wet Location. p/n: AVDRE6-5CCT-WH
The Avail Direct Select 5CCT downlight offers 5 selectable color temperatures in one compact package. The selectable CCT switch is located on the back of the downlight housing and can be adjusted on the fly. This feature is also beneficial when it comes time to remodel providing a simple way to update lighting to match a new color scheme or design.
Also known as: 714176040929, AVDRE6-5CCT-WH

Specifications

Mounting: Recessed
Material: Polycarbonate, Aluminum
Lumens: 1280, 1100, 1200
Volts AC: 120
Wattage: 15
Color: White
Diameter: 6 in
Shape: Round
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Mounting: Recessed
Lumens: 1280, 1100, 1200
Wattage: 15
Diameter: 6 in
Dimmable: Yes
Material: Polycarbonate, Aluminum
Volts AC: 120
Color: White
Shape: Round
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)

Customer Reviews

No reviews for this product
(0)