Safety Switch, Class R Fuse Kit, 400-600A, Series E

Item #: 25391

Cat #: HRK4060

UPC: 785901011095

Sign In or Register to view pricing and more.
Safety Switch, Class R Fuse Kit, 400 - 600 Amp, Series E

Overview

Safety Switch, Class R Fuse Kit, 400 - 600 Amp, Series E
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. They also come with many field installable or factory installed accessories. This fuse rejection kit is field installable and limits the switch to only Class R fuses. It is for switches rated for 400A to 600A. One kit is required for a three pole switch. It is UL listed.
Also known as: 785901011095, HRK4060

Specifications

Amps: 600
Type: Fuse Kit
Mounting: Device
Class: R
Standards: California Proposition 65
Amps: 600
Mounting: Device
Standards: California Proposition 65
Type: Fuse Kit
Class: R

Customer Reviews

No reviews for this product
(0)