
Vaportite Wall Mount LED
Item #: 2538867
Cat #: VWGL-2
UPC: 840141407326
Documents & Guides
Vaportite LED: Wall Mount; 20 Watt, 2722 Lumens, 4000K, 120-277V, 80CRI, Gray. Ambient operating temperature -40°C to
40°C. • Wall mount model covers up to 4.5” j-box with ½” x 14 NPS threaded conduit entry and four side conduit entries.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Vaportite LED: Wall Mount; 20 Watt, 2722 Lumens, 4000K, 120-277V, 80CRI, Gray. Ambient operating temperature -40°C to
40°C. • Wall mount model covers up to 4.5” j-box with ½” x 14 NPS threaded conduit entry and four side conduit entries.
Also known as: 840141407326, VWGL-2
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 20 |
Color Rendering Index (CRI): | 80 |
Dimmable: | No |
Lumens: | 2720 |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 80 |
Lumens: | 2720 |
Wattage: | 20 |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)