This product may not be available in all locations.
![](https://img.youtube.com/vi/ZFN_eepMH4g/0.jpg)
![N Series FG Enclosure, 4X, 36x30x12 N Series FG Enclosure, 4X, 36x30x12](https://rexel-cdn.com/products/image.jpg?i=99F09200-36A7-4C43-AD72-999513444C80&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 12", Material/Finish: Fiberglass/Gray
Overview
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 12", Material/Finish: Fiberglass/Gray
The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.
Also known as: 785928221408, N363012HWT
Specifications
Size: | 36 x 30 x 12 in |
Width: | 30 in |
Color: | Gray |
Material: | Fiberglass |
Depth: | 12 in |
Height: | 36 in |
IP/NEMA Rating: | NEMA 4X |
Size: | 36 x 30 x 12 in |
Color: | Gray |
Depth: | 12 in |
IP/NEMA Rating: | NEMA 4X |
Width: | 30 in |
Material: | Fiberglass |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)