Enclosure, NEMA 4x, Hinge Cover, 36" x 36" x 12"

Item #: 25381

Cat #: WS363612SS

UPC: 783510131173

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Watershed, NEMA 4x, Hinge Cover with Quarter Turn Latch, Wall Mount, 36 x 36 x 12 Inch, Stainless Steel

Overview

Enclosure, Watershed, NEMA 4x, Hinge Cover with Quarter Turn Latch, Wall Mount, 36 x 36 x 12 Inch, Stainless Steel
nVent HOFFMAN HOFWS363612SS enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510131173, WS363612SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Material: Stainless Steel
Width: 36 in
Depth: 12 in
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
Depth: 12 in
Mounting: Surface
Width: 36 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)