18 tooth and 24 tooth blade combo pack

Item #: 2538053

Cat #: DW9158X

UPC: 028877311043

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 6-1/2in, Arbor Size: 5/8in, Number Of Teeth: 18/24, Hook Angle: 20deg,kerf: 0.059in, Plate Thickness: 0.039in, Pack Contents: Dw9155; Dw9154 Cordlesssaw Blades

Overview

Diameter: 6-1/2in, Arbor Size: 5/8in, Number Of Teeth: 18/24, Hook Angle: 20deg,kerf: 0.059in, Plate Thickness: 0.039in, Pack Contents: Dw9155; Dw9154 Cordlesssaw Blades
DeWalt 18 tooth and 24 tooth blade combo pack. Professional quality cordless ultra-thin kerf saw blades specifically engineered to optimize cutting performance and maximize the number of cuts per charge of all DEWALT 5-3/8 In. and 6-1/2 In. cordless saws.
Also known as: 028877311043, DW9158X

Specifications

Type: Circular Saw Blade
Diameter: 6 1/2 in
Type: Circular Saw Blade
Diameter: 6 1/2 in

Customer Reviews

No reviews for this product
(0)