Enclosure, Hinged, 2 Cover Screws, 14" x 12" x 7"

Item #: 253780

Cat #: RJ1412HW

UPC: 785928336454

Sign In or Register to view pricing and more.
Documents & Guides
RJ Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 14" x 12" x 7", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 14" x 12" x 7", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928336454, RJ1412HW

Specifications

Width: 12 in
Color: Gray
Material: Fiberglass
Depth: 7 in
Height: 14 in
Size: 14 x 12 x 7 in
Width: 12 in
Material: Fiberglass
Height: 14 in
Color: Gray
Depth: 7 in
Size: 14 x 12 x 7 in

Customer Reviews

No reviews for this product
(0)