10 - 16 A 191S

Item #: 253718

Cat #: 191S-CND3-CC16C

UPC: 611320412666

Sign In or Register to view pricing and more.
Documents & Guides
AB 191S-CND3-CC16C 10 - 16 A 191S

Overview

AB 191S-CND3-CC16C 10 - 16 A 191S
191E Eco Reversing Starter / 191S Compact Reversing Starter, 100-C16, Common Open Type, 1 N.O. 1 N.C., 140M-C2E (C-Frame), High Break, Internal Auxiliary Contact 1 N.O. + 1 N.C., 10 - 16 A, 110V 50Hz / 120V 60Hz
Also known as: 611320412666, 191S-CND3-CC16C

Specifications

Type: Reversing, Starter
Family / Style: 191
Type: Reversing, Starter
Family / Style: 191

Customer Reviews

No reviews for this product
(0)