Aluminum Dead Front Panel, 18" x 16"

Item #: 253710

Cat #: P1816SWAL

UPC: 785928910630

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Dead Front Panel, 18" x 16"

Overview

Aluminum Dead Front Panel, 18" x 16"
The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.
Also known as: 785928910630, P1816SWAL

Specifications

Height: 18 in
Width: 16 in
Material: Aluminum
Height: 18 in
Material: Aluminum
Width: 16 in

Customer Reviews

No reviews for this product
(0)