Aluminum Dead Front Panel, 16" x 14"

Item #: 253686

Cat #: P1614SWAL

UPC: 785928910616

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Dead Front Panel, 16" x 14"

Overview

Aluminum Dead Front Panel, 16" x 14"
The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.
Also known as: 785928910616, P1614SWAL

Specifications

Height: 16 in
Width: 14 in
Material: Aluminum
Height: 16 in
Material: Aluminum
Width: 14 in

Customer Reviews

No reviews for this product
(0)