Comb. Wallplate, 3-Gang, (1) Toggle, (2) Duplex, Nylon, Ivory

Item #: 25368

Cat #: 80747-I

UPC: 078477978832

Sign In or Register to view pricing and more.
Documents & Guides
3-gang 1-toggle 2-duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, - Ivory

Overview

3-gang 1-toggle 2-duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, - Ivory
3-Gang 1-Toggle 2-Duplex Device Combination Wallplate, Thermoplastic Nylon, Device Mount, Ivory
Also known as: 078477978832, 80747-I

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 3
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: Ivory
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 3
Size: Standard
Color: Ivory

Customer Reviews

No reviews for this product
(0)