Disconnect Switch, Enclosed, 16A, 600VAC, 3P, Gray/Black Knob

Item #: 253668

Cat #: 194E-KA16

UPC: 781180674914

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Enclosed, Non-Metallic, NEMA 3/4/4X, IP66, 16 Amp, 600 Volt AC, 3-Pole, Gray/Black Handle

Overview

Disconnect Switch, Enclosed, Non-Metallic, NEMA 3/4/4X, IP66, 16 Amp, 600 Volt AC, 3-Pole, Gray/Black Handle
Also known as: 781180674914, 194E-KA16

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3, NEMA 4
Poles: 3
Color: Gray/Black
Mounting: Surface
Volts AC: 600
Amps: 16
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Poles: 3
Mounting: Surface
Amps: 16
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3, NEMA 4
Color: Gray/Black
Volts AC: 600
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)