6" PVC 30° Elbow, 36" Radius, Schedule 40, Gray

Item #: 2536617

Cat #: UA6FR

UPC: 034481068488

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40

Overview

6 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Also known as: 034481068488, UA6FR

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 30°
Color: Gray
Diameter: 6 in
Material: PVC
Angle: 30°

Customer Reviews

No reviews for this product
(0)