Sign In or Register to view pricing and more.
Documents & Guides
Cable Gland Adapter, Type Threaded, Large End Trade Size 1 Inch, Small End Trade Size 1 Inch, Material Nickel Plated Brass, Approval UL 886, CSA C22.2, CE, ATEX/IECEx, Used On Cable Gland, Application Hazardous Location, Constructional Feature Flameproof, Enclosure Type Class I Group A B C D Zone 1 AEx de II, IP66/IP68, Temperature Rating -60 to 100 Deg C
Overview
Cable Gland Adapter, Type Threaded, Large End Trade Size 1 Inch, Small End Trade Size 1 Inch, Material Nickel Plated Brass, Approval UL 886, CSA C22.2, CE, ATEX/IECEx, Used On Cable Gland, Application Hazardous Location, Constructional Feature Flameproof, Enclosure Type Class I Group A B C D Zone 1 AEx de II, IP66/IP68, Temperature Rating -60 to 100 Deg C
Also known as: 781381136716, 737DT3T35
Specifications
Customer Reviews
No reviews for this product
(0)