Aluminum Stationary Panel, 10" x 8"

Item #: 253582

Cat #: P1008STAL

UPC: 785928910395

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Stationary Panel, 10" x 8"

Overview

Aluminum Stationary Panel, 10" x 8"
The Stahlin DiamondShield Panel mounting in the cover for use as an operator interface in industrial equipment control stations when required.
Also known as: 785928910395, P1008STAL

Specifications

Width: 8 in
Height: 10 in
Material: Aluminum
Width: 8 in
Material: Aluminum
Height: 10 in

Customer Reviews

No reviews for this product
(0)