JW Series FG Enclosure, PL, 18x16x8

Item #: 253573

Cat #: JW1816HPL

UPC: 785928107382

Sign In or Register to view pricing and more.
Documents & Guides
JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 18" x 16" x 8", Material/Finish: Fiberglass/Gray

Overview

JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 18" x 16" x 8", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928107382, JW1816HPL

Specifications

Depth: 8 in
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
Size: 18 x 16 x 8 in
Depth: 8 in
Height: 18 in
Width: 16 in
Color: Gray
Material: Fiberglass
Size: 18 x 16 x 8 in

Customer Reviews

No reviews for this product
(0)