AVAIL DIRECT 4INCH DOWNLIGHT 5CCT WHITE FINISH

Item #: 2535620

Cat #: AVDRE4-5CCT-WH

UPC: 714176040912

Documents & Guides
AVAIL DIRECT 4INCH DOWNLIGHT 5CCT WHITE FINISH
Sign In or Register to view pricing and more.

No associated products found.

Overview

AVAIL DIRECT 4INCH DOWNLIGHT 5CCT WHITE FINISH
The Avail Direct Select 5CCT downlight offers 5 selectable color temperatures in one compact package. The selectable CCT switch is located on the back of the downlight housing and can be adjusted on the fly. This feature is also beneficial when it comes time to remodel providing a simple way to update lighting to match a new color scheme or design.
Also known as: 714176040912, AVDRE4-5CCT-WH

Specifications

Mounting: Recessed
Wattage: 10
Material: Polycarbonate, Aluminum
Lumens: 850, 880, 900, 750
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Diameter: 4 in
Shape: Round
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Mounting: Recessed
Material: Polycarbonate, Aluminum
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: Round
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 10
Lumens: 850, 880, 900, 750
Color: White
Diameter: 4 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)