Wire Basket Cable Tray, 2" x 8" x 10', Steel

Item #: 253551

Cat #: FT2X8X10-ELG

UPC: 662516301394

Documents & Guides
Cable Tray, 2" Depth x 8" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tray, 2" Depth x 8" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
FLEXTRAY offers the “T” weld safety edge, which protects both the cable and the installer while installing cables.
Also known as: 662516301394, FT2X8X10-ELG

Specifications

Height: 2 in
Width: 8 in
Material: Steel
Length: 10 ft
Height: 2 in
Material: Steel
Width: 8 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)