Sign In or Register to view pricing and more.
Documents & Guides
Rod, Hanger - Continuous Thread, Size 1/2 Inch x 10 Feet, Electro-Galvanized Steel
Overview
Rod, Hanger - Continuous Thread, Size 1/2 Inch x 10 Feet, Electro-Galvanized Steel
Also known as: 616013106570, H104-1/2X10EG
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Length: | 10 ft |
Finish: | Electro-Galvanized |
Diameter: | 1/2 in |
Length: | 10 ft |
Material: | Steel |
Finish: | Electro-Galvanized |
Customer Reviews
No reviews for this product
(0)