EVOKIT CLKES 2X4 UNV 0-10 P4

Item #: 2535191

Cat #: 269829

UPC: 781087169261

Sign In or Register to view pricing and more.
Documents & Guides
EVOKIT CLKES 2X4 UNV 0-10 P4

Overview

EVOKIT CLKES 2X4 UNV 0-10 P4
Also known as: 781087169261, 269829

Specifications

Wattage: 26, 20, 30, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Wattage: 26, 20, 30, Selectable
Width: 24 in, 2 ft
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Type: 0-10V Dimming

Customer Reviews

No reviews for this product
(0)