EVOKIT CLKES 2X2 UNV 0-10 P4

Item #: 2535190

Cat #: 269753

UPC: 781087169247

Sign In or Register to view pricing and more.
Documents & Guides
EVOKIT CLKES 2X2 UNV 0-10 P4

Overview

EVOKIT CLKES 2X2 UNV 0-10 P4
Also known as: 781087169247, 269753

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Wattage: 25, 17, 22, Selectable
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 25, 17, 22, Selectable
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Type: 0-10V Dimming

Customer Reviews

No reviews for this product
(0)