Comb. Wallplate, 4-Gang, (3) Toggle, (1) Duplex, Nylon, Ivory

Item #: 25351

Cat #: 80743-I

UPC: 078477230039

Sign In or Register to view pricing and more.
Documents & Guides
4-gang 3-toggle 1-duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, - Ivory

Overview

4-gang 3-toggle 1-duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, - Ivory
4-Gang 3-Toggle 1-Duplex Device Combination Wallplate, Thermoplastic Nylon, Device Mount, Ivory
Also known as: 078477230039, 80743-I

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: Ivory
Gangs: 4
Type: Toggle Switch, Combination Plate, Duplex
Size: Standard
Color: Ivory
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 4

Customer Reviews

No reviews for this product
(0)