
Deep Strut, Back-to-Back, 1-5/8" Width, 10' Long, Hot Dipped Galvanized
Item #: 253499
Cat #: A1202HS-10HDG
UPC: 616013100943
Documents & Guides
Deep Strut, Back-to-Back, 1-5/8" Width, 10' Long, Hot Dipped Galvanized
Sign In or Register to view pricing and more.
Overview
Deep Strut, Back-to-Back, 1-5/8" Width, 10' Long, Hot Dipped Galvanized
Also known as: 616013100943, A1202HS-10HDG
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Hot Dipped Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Hot Dipped Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)