Deep Strut - Back To Back, Steel, Electro-Galvanized, 1-5/8" x 3-1/4" x 10'
Item #: 253459
Cat #: A1202-10EG
UPC: 616013098530
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - Back To Back, Steel, Electro-Galvanized, 1-5/8" x 3-1/4" x 10'
Overview
Deep Strut - Back To Back, Steel, Electro-Galvanized, 1-5/8" x 3-1/4" x 10'
Also known as: 616013098530, A1202-10EG
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Electro-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Electro-Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)