This product may not be available in all locations.
3
more
Contactor, Lighting, 30A, 600VAC, 277VAC Coil, 4P, 4NO Contacts
Item #: 25345
Cat #: 8903LO40V04
UPC: 785901456117
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, 30 Amp, 600 Volt AC, 277 Volt AC Coil, 4-Pole, 4 Normally Open Contacts, Electrically Held
Overview
Contactor, Lighting, 30 Amp, 600 Volt AC, 277 Volt AC Coil, 4-Pole, 4 Normally Open Contacts, Electrically Held
8903L electrically held lighting contactor, 4 P, 4 NO, 30 A, 600 V, 277 V 60 Hz coil, open
Also known as: 785901456117, 8903LO40V04
Specifications
Volts AC Control: | 277 |
Type: | Contactor, Lighting, Electrically Held |
Family / Style: | 8903 |
Mounting: | Surface |
Phase: | 1 |
Amps: | 30 |
Poles: | 4 |
Volts AC: | 600 |
Volts AC Control: | 277 |
Family / Style: | 8903 |
Phase: | 1 |
Poles: | 4 |
Type: | Contactor, Lighting, Electrically Held |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)