1 IN STR CONN LFMC GALV

Item #: 253440

Cat #: 4Q-100TG

UPC: 783126620160

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 4Q-TG Liquid Tight Connector, Size: 1 IN, Connection: Tapered MNPT Hub, Malleable Iron Body, Steel Ferrule, Finish: Galvanized Body, Zinc Electroplated Ferrule, NEMA Rating: NEMA 4, Insulated Throat, Wet Location, 1-3/4 IN Width, 1

Overview

OZ-Gedney Type 4Q-TG Liquid Tight Connector, Size: 1 IN, Connection: Tapered MNPT Hub, Malleable Iron Body, Steel Ferrule, Finish: Galvanized Body, Zinc Electroplated Ferrule, NEMA Rating: NEMA 4, Insulated Throat, Wet Location, 1-3/4 IN Width, 1
Also known as: 783126620160, 4Q-100TG

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)