Power Supply, 30 - 60VDC, 13A @ 5V

Item #: 253438

Cat #: 1756-PC75

UPC: 612598308392

Sign In or Register to view pricing and more.
Power Supply, ControlLogix, 30 - 60 Volt DC, 13 Amp @ 5 Volt

Overview

Power Supply, ControlLogix, 30 - 60 Volt DC, 13 Amp @ 5 Volt
The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. A DC power supply is used to convert higher AC line voltage to lower voltage DC power. Allen-Bradley® catalog item 1756-PC75 from Rockwell Automation® is a ControlLogix DC power supply. It is 30-60 V DC input and 5 V at 13 A output. Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598308392, 1756-PC75

Specifications

Volts DC Range: 60, 30
Mounting: Chassis
Amps: 13
Family / Style: ControlLogix
Type: Power Supply
Volts DC: 5
Volts DC Range: 60, 30
Amps: 13
Type: Power Supply
Mounting: Chassis
Family / Style: ControlLogix
Volts DC: 5

Customer Reviews

No reviews for this product
(0)