60 WATT CA10 INCANDESCENT; FROST; 2500 AVERAGE RATED HOURS; 635 LUMENS; CANDELABRA BASE; 130 VOLTS
Item #: 2534279
Cat #: A3663
UPC: 045923036637
Sign In or Register to view pricing and more.
Overview
60 WATT CA10 INCANDESCENT; FROST; 2500 AVERAGE RATED HOURS; 635 LUMENS; CANDELABRA BASE; 130 VOLTS
Also known as: 045923036637, A3663
Specifications
Shape: | CA10 (Bent Tip) |
Lumens: | 635 |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Shape: | CA10 (Bent Tip) |
Volts AC: | 130 |
Wattage: | 60 |
Dimmable: | Yes |
Base: | Candelabra Screw (E12) |
Lumens: | 635 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)