This product may not be available in all locations.
Pilot Light Head, Harmony XB4, Metal, Blue, 22mm, Plain Lens, BA9s Bulb
Item #: 253361
Cat #: ZB4BV06
UPC: 785901354239
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light Head, Harmony XB4, Metal, Blue, 22 mm, Plain Lens, BA9s Bulb
Overview
Pilot Light Head, Harmony XB4, Metal, Blue, 22 mm, Plain Lens, BA9s Bulb
This Harmony XB4, plain lens blue head for pilot light is supplied with BA9s base. This head with BA9s base pilot light is designed to last without maintenance for a bright indicator of process and machine operations. It is clearly distinguishable visually at a distance thanks to a clear color of len, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354239, ZB4BV06
Specifications
IP/NEMA Rating: | IP66 |
Color: | Blue |
Size: | 22.5 mm |
Mounting: | Front |
Type: | Head Only, Pilot Light |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66 |
Size: | 22.5 mm |
Type: | Head Only, Pilot Light |
Color: | Blue |
Mounting: | Front |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)