This product may not be available in all locations.
3
more
Push Button, Emergency Stop, Red, 40mm Mushroom, Harmony, 22mm, Trigger, Push/Pull
Item #: 253351
Cat #: ZB4BT84
UPC: 785901354369
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Emergency Stop, Red, 40 mm Mushroom, Harmony, 22 mm, Trigger, Latching, Push/Pull, Unmarked, Operator Only
Overview
Push Button, Emergency Stop, Red, 40 mm Mushroom, Harmony, 22 mm, Trigger, Latching, Push/Pull, Unmarked, Operator Only
Harmony 22 mm modular push buttons, selector switches, pilot lights are designed for industry. This range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap fit head and body that can be tightened with a single screw but still ensuring an easy and yet secure mounting. Harmony XB4/ZB4 are 22 mm chromium plated metal modular push buttons, selector switches and pilot lights connecting to fully metal mounting collar. The operators can be purchased as complete operators or various modules that can be assembled to meet the user’s specific requirement. Harmony XB5/ZB5 are 22 mm plastic modular push buttons, selector switches, pilot lights. The operator can have a round and square plastic bezel. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.
Also known as: 785901354369, ZB4BT84
Specifications
IP/NEMA Rating: | IP66 |
Mounting: | Panel |
Color: | Red |
Type: | Push/Pull, Mushroom, Pushbutton |
Size: | 22.5 mm |
Material: | Chrome |
Diameter: | 40 mm |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66 |
Color: | Red |
Size: | 22.5 mm |
Diameter: | 40 mm |
Mounting: | Panel |
Type: | Push/Pull, Mushroom, Pushbutton |
Material: | Chrome |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)