Panel For Enclosure, 6" x 4", N Series, Aluminum

Item #: 253333

Cat #: BP64AL

UPC: 785928215100

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 6" x 4", N Series, Aluminum

Overview

Panel For Enclosure, 6" x 4", N Series, Aluminum
Aluminum mounting back plate to compliment our enclosures.
Also known as: 785928215100, BP64AL

Specifications

Width: 4 in
Height: 6 in
Material: Aluminum
Width: 4 in
Material: Aluminum
Height: 6 in

Customer Reviews

No reviews for this product
(0)