4" Square Exposed Work Cover, (1) Twist Lock Receptacle 30

Item #: 253316

Cat #: RS15-30

UPC: 785991099973

Sign In or Register to view pricing and more.
Documents & Guides
4" Square, Exposed Work Cover, Type: (1) Twist Lock Receptacle 30 Amp 250 V, 1/2 Inch Raised, Metallic, Cubic Inches: 5.0, Opening Diameter: 1-3/4 Inch

Overview

4" Square, Exposed Work Cover, Type: (1) Twist Lock Receptacle 30 Amp 250 V, 1/2 Inch Raised, Metallic, Cubic Inches: 5.0, Opening Diameter: 1-3/4 Inch
Also known as: 785991099973, RS15-30

Specifications

Material: Steel
Depth: 1/2 in
Cubic Inches: 5 in³
Material: Steel
Cubic Inches: 5 in³
Depth: 1/2 in

Customer Reviews

No reviews for this product
(0)