Safety Mat, 500 x 500mm, Yellow, 2 x 4.5m x 2-Wire Cables

Item #: 25328

Cat #: 440F-M1010BYNN

UPC: 611320469189

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Yellow, 500 mm x 500 mm, 2 x 4.5 meter x 2-Wire Cables, No Connector, Exit out of B Corner, No Trim, No Controller

Overview

Safety Mat, GuardMaster, Yellow, 500 mm x 500 mm, 2 x 4.5 meter x 2-Wire Cables, No Connector, Exit out of B Corner, No Trim, No Controller
Also known as: 611320469189, 440F-M1010BYNN

Specifications

Volts DC: 24
Type: Safety Mat
Size: 500 x 500 mm
Color: Yellow
Volts DC: 24
Size: 500 x 500 mm
Type: Safety Mat
Color: Yellow

Customer Reviews

No reviews for this product
(0)